4 x 1/16 in. EPDM Full Face Gasket
4 x 1/16 in. EPDM Full Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent chemical resistance and high 800 psi tensile strength
- Excellent electrical properties
- EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
- Bolt pattern: 150#
- Not oil resistant
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 220 Deg F
- Tensile Strength:
- 800 psi
- Thickness:
- 0.0625 in
- UL Listed:
- No