DESCRIPTION

  • Come complete with gauge, wrench, and 3/8" drain valve
  • Economically priced
  • Install as duplex system for totally uninterrupted flow rates
  • Light enough to be portable
  • Lightweight corrosion resistant polypropylene construction gives you strength without weight
  • Pedestal sold separately

American Plumber 10 in. Bag Vessel Assembly with Inlet/Outlet

AMP150360

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Blue
Depth
7-1/4 in
Diameter
7-1/4 in
End Connection 1
FPT
Fitting Size 1
1 in
Flow Rate
20 gpm
Height
13-1/8 in
Length
17-3/4 in
Material
Plastic
Maximum Pressure
100 psi
NSF Certified
Yes
Size
1 in
Width
7-1/4 in