4-1/8 in. Point of Use Filter Repair Cartridge
Flowplus® 4-1/8 in. Point of Use Filter Repair Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low pressure drop and high dirt-holding capacity
- 0.5 micron nominal filtration
- Maximum chlorine taste & odor reduction
- Radial-flow filtration for longer filter life
Specifications
- Collection:
- Flowplus®
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 4-1/8 in
- Filtering Material:
- Yes
- Flow Rate:
- 2 gpm
- Length:
- 10 in
- NSF Certified:
- No
- Temperature Range:
- 40 to 180 Deg F