DESCRIPTION

  • Cartridge design ensures that water passes through the entire length of the carbon bed, maximizing contact time
  • Effective taste, odor, and chlorine taste and odor reduction
  • Nominal 20 micron post filter reduces Carbon fines and suspended particles
  • Point of use filter cartridges

American Plumber 2-7/8 in. Filter Cartridge

AMP15515551

Flow Rate:

SPECIFICATIONS

Brand Model Compatibility
American Plumber WCC
Diameter
2-7/8 in
Flow Rate
1 gpm
Height
9-3/4 in
Length
9-3/4 in
Material
Carbon
NSF Certified
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS