20 in. 4 gpm Carbon Filter Cartridge
20 in. 4 gpm Carbon Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced dirt-holding capacity for extended cartridge life
- Bad taste and odor and chlorine taste and odor reduction
- Nominal 10 micron rating
- Economically priced
- Lowest pressure drop
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42
- Brand Model Compatibility:
- EPM-20BB
- Capacity:
- 30000 gal
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Chlorine Taste and Odor, Odor
- Diameter:
- 4-5/8 in
- Filtering Material:
- Yes
- Flow Rate:
- 4 gpm
- Height:
- 20-3/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Buna-N, Polyethylene, Polypropylene
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 40 to 180 Deg F (4.4 to 82.2 Deg C)