20 in. Polypropylene Felt Bag Filter
20 in. Polypropylene Felt Bag Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Filter
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Rust, Sediment, Corrosion, Organics
- Diameter:
- 4 in
- Filter Size:
- 4 x 18
- Filtering Material:
- Yes
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No