American Plumber 20-Micron Heavy Duty Filter Cartridge AMP15540551

DESCRIPTION

  • Designed for municipal/chlorinated water - not recommended for well water applications
  • Economically priced general purpose filters
  • Pleated design maximizes dirt-holding capacity
  • Whole house filter cartridges

American Plumber 20-Micron Heavy Duty Filter Cartridge

AMP15540551

Flow Rate:

20 gpm

SPECIFICATIONS

Brand Model Compatibility
American Plumber W20CLHD
Diameter
4-1/2 in
Flow Rate
20 gpm
Length
9-3/4 in
Material
Cellulose
NSF Certified
Yes

Starting at
$18.48
EACH
  • QUANTITY

DOCUMENTS