2.5 gal Reverse Osmosis System
2.5 gal Reverse Osmosis System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 2.8 gal
- Contaminant Removal:
- Odor, Chlorine
- Filtering Material:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- Product Type:
- Reverse Osmosis