3 in. Deluxe Replacement Filter Cartridge for WIC-600

This product has been replaced by

American Plumber White 500 gal Activated Carbon 0.5 gpm Carbon Block Cartridge
Pentair 500 gal Activated Carbon 0.5 gpm Carbon Block Cartridge for DW-600, WIC-600
Manufacturer Part #155785-43
You last purchased this on
 
American Plumber

3 in. Deluxe Replacement Filter Cartridge for WIC-600

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Plumber White 500 gal Activated Carbon 0.5 gpm Carbon Block Cartridge
Pentair 500 gal Activated Carbon 0.5 gpm Carbon Block Cartridge for DW-600, WIC-600
Manufacturer Part #155785-43
American Plumber

3 in. Deluxe Replacement Filter Cartridge for WIC-600

  • Fast #
  • Part #AMP15578551
  • Item #1876171
  • Manufacturer Part #155785-51
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
American Plumber DW-600 Water System
Capacity:
500 gal
Contaminant Removal:
Lead, Atrazine, Lindane, Chlorine Taste and Odor
Diameter:
3 in
Filtering Material:
Yes
Length:
13-1/2 in
NSF:
NSF 53
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Temperature Range:
40 to 100 Deg F