American Plumber 30-Micron Pleated Poly Cartridge AMP15501752

DESCRIPTION

  • Excellent for well water applications
  • Polyester media is extremely durable and reusable
  • Reuse is not recommended for potable water applications
  • Whole house filter cartridges

American Plumber 30-Micron Pleated Poly Cartridge

AMP15501752

Flow Rate:

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Diameter
2-5/8 in
Flow Rate
12 gpm
Length
9-3/4 in
Material
Plastic
Material Type
Polyester
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS