3/8 in. Water Filtration System
3/8 in. Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Contaminant Removal:
- Chlorine Taste and Odor
- Filtering Material:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 5 gpm
- Height:
- 12 in
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Width:
- 4-1/2 in