4-1/2 in. Pleated Cellulose Polyester Filter Cartridge
ECP Series 4-1/2 in. Pleated Cellulose Polyester Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Special formulation of resin-impregnated cellulose and polyester fibers
- Provides higher wet strength than regular cellulose cartridges
- Replaces CP and HFCP series cartridges
- Minimal unloading and media migration
Documents
Specifications
- Application:
- Residential
- Collection:
- ECP Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 4-1/2 in
- Filter Size:
- 5 microns
- Filtering Material:
- Yes
- Flow Rate:
- 20 gpm
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- Yes
- UL Listed:
- No