4-5/8 in. Taste and Odor Repair Cartridge
4-5/8 in. Taste and Odor Repair Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 4-5/8 in
- Filtering Material:
- Yes
- Flow Rate:
- 4 gpm
- Length:
- 20 in
- NSF Certified:
- No
- Temperature Range:
- 40 to 100 Deg F