1250 gal Plastic 2 gpm Carbon Water Filter
C Series 1250 gal Plastic 2 gpm Carbon Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made with only Premium filtration media
Documents
Specifications
- ANSI:
- ANSI 42
- Application:
- Residential
- Capacity:
- 1250 gal
- Cartridge Type:
- Carbon Water Filter
- Collection:
- C Series
- Contaminant Removal:
- Chlorine, Cloudiness, Sediment
- Diameter:
- 2-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 2 gpm
- Length:
- 4-7/8 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 2 psi
- Temperature Range:
- 4.4 to 51.7 Deg C (40 to 125 Deg F)