10 gpm Dual Gradient Polypropylene Cartridge
DGD Series 10 gpm Dual Gradient Polypropylene Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42
- Application:
- Well
- Brand Model Compatibility:
- Model W10-PR and W15-PR Filter Housings
- Collection:
- DGD Series
- Contaminant Removal:
- Sediment
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- IAPMO Listed -:
- No
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - High:
- 1
- Temperature Range:
- 40 to 145 Deg F (4.4 to 62.8 Deg C)
- Thickness:
- 25 mic
- UL Listed:
- No
- Width:
- 4-1/2 in