DESCRIPTION

  • Effectively reduce bad taste and odor and chlorine taste and odor from water
  • Ideal for whole house and other high flow rate applications
  • Unique design and nominal 25 micron inner wrap reduce carbon fines

American Plumber Filter Cartridge

AMP15514151

Flow Rate:

SPECIFICATIONS

Brand Model Compatibility
American Plumber WRC25HD
Diameter
4-1/2 in
Flow Rate
3 gpm
Length
9-3/4 in
Material
Granular Activated Carbon
NSF Certified
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS