DESCRIPTION

  • Can be used with a sediment filter to reduce sediment, sand and silt
  • Has a pressure relief button to relieve the water pressure when changing water filters
  • Point of use filter cartridges
  • WMB38 Mounting bracket included

American Plumber Filter Housing

AMP152007

Fitting Sizes:

3/8 in

SPECIFICATIONS

Brand Model Compatibility
American Plumber W385-PR
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Height
12 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes

Starting at
$21.77
EACH
  • QUANTITY

DOCUMENTS