DESCRIPTION

  • Excellent for well and municipal water
  • Extremely durable and reusable
  • Reuse is not recommended for potable water applications
  • Whole house filter cartridges

American Plumber Heavy Duty Filter Cartridge

AMP15505351

Flow Rate:

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Diameter
4-1/2 in
Flow Rate
25 gpm
Height
9-3/4 in
Length
9-3/4 in
Material
Plastic
Material Type
Polyester
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS