DESCRIPTION

  • Accepts large capacity 4 1/2" diameter cartridges
  • Available with clear or opaque sump
  • Large capacity housing for whole house and high-flow applications
  • Pressure relief button

American Plumber Heavy Duty Housing

AMP152016

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Diameter
7-1/4 in
End Connection 1
NPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
13-5/8 in
Maximum Pressure
100 psi
NSF Certified
Yes

Starting at
$85.91
EACH
  • QUANTITY

DOCUMENTS