DESCRIPTION

  • Cartridge design ensures that water passes through the entire length of the carbon bed, maximizing contact time
  • Effective taste, odor, and chlorine taste and odor reduction
  • Nominal 20 micron post filter reduces Carbon fines and suspended particles
  • Point of use filter cartridges

American Plumber Heavy Duty Odor Filter Cartridge

AMP15515351

Flow Rate:

SPECIFICATIONS

Brand Model Compatibility
American Plumber WGCHD
Contaminant Removal
Odor
Diameter
4-1/2 in
Flow Rate
2 gpm
IsAcceptableImage
Length
9-3/4 in
Material
Granular Activated Carbon
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS