DESCRIPTION

  • Integral mounting bracket
  • Point of use filter cartridges
  • Pressure relief button

American Plumber Opaque Filter Housing with Integral Bracket

AMP152086

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Diameter
5-1/4 in
End Connection 1
NPT
Fitting Size 1
3/8 in
Height
13-1/2 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
Size
3/8 in