American Plumber Polyester Filter Cartridge for American Plumber ECP5-BB AMP25549043

DESCRIPTION

  • Minimal unloading and media migration
  • Provides higher wet strength than regular cellulose cartridges
  • Replaces CP and HFCP series cartridges
  • Special formulation of resin-impregnated cellulose and polyester fibers

American Plumber Polyester Filter Cartridge for American Plumber ECP5-BB

AMP25549043

Diameter:

4-1/2 in

SPECIFICATIONS

Brand Model Compatibility
American Plumber ECP5-BB
Diameter
4-1/2 in
Length
9-3/4 in
Material
Cellulose
NSF Certified
Yes

Starting at
$20.71
EACH
  • QUANTITY

DOCUMENTS