American Plumber Standard Clear Filter Housing with Integral Bracket AMP152083

DESCRIPTION

  • Accepts a wide variety of 2 1/2" - 3" diameter cartridges
  • Clear or opaque sump
  • Integral mounting bracket
  • Pressure relief button
  • Whole house filter housings

American Plumber Standard Clear Filter Housing with Integral Bracket

AMP152083

Fitting Sizes:

3/4 in

SPECIFICATIONS

Diameter
5-3/4 in
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
12-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes

Starting at
$45.9
EACH
  • QUANTITY

DOCUMENTS