DESCRIPTION

  • Accepts a wide variety of 2-1?2" to 3" diameter cartridges
  • Clear or opaque sump
  • Pressure relief button
  • Whole house filter housings

American Plumber Standard Clear Housing with Pressure Relief Button

AMP152018

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Diameter
5-1/8 in
End Connection 1
NPT
Fitting Size 1
3/4 in
Height
12-1/4 in
Lead Law Compliant
Yes
Length
12-1/4 in
Maximum Pressure
125 psi
NSF Certified
Yes
Size
3/4 in
Width
5-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday