DESCRIPTION

  • Accepts a wide variety of 2 1/2" to 3" diameter cartridges
  • Pressure relief button
  • Valve-In-Head closes both the inlet and outlet port simultaneously making cartridge change-outs quick and easy
  • Whole house filter housings

American Plumber Valve-In Head Clear Housing

AMP152003

Fitting Sizes:

3/4 in

SPECIFICATIONS

Diameter
5-1/8 in
End Connection 1
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
12-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes

Starting at
$57.44
EACH
  • QUANTITY

DOCUMENTS