1 in. Stop Kit

Part #P980109  |  Item #1275708  |  Manufacturer Part #980109

Call for Pricing EACH

Fitting Sizes:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

UL Listed: No

WaterSense Labeled: No