2-21/64 in. Single Right Hand Packaged Handle
2-21/64 in. Single Right Hand Packaged Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Stem
- Length:
- 2-21/64 in
- Number of Handles:
- Single Handle