Seat 6 Pack

Part #P984126  |  Item #1361285

Call for Pricing EACH

Faucet Part Type:

Seat
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Faucet Part Type: Seat

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Package Quantity: 6

WaterSense Labeled: No