51-7/8 in. Backfill Tamper for 131 Backfill Tamper
51-7/8 in. Backfill Tamper for 131 Backfill Tamper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 131 Backfill Tamper
- CFM:
- 42 ft3/min
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 51-7/8 in