DESCRIPTION

American Poly 8 in. 6 mil. Plastic Sheet

AHCF0608

Length:

SPECIFICATIONS

Length
100 ft
Material
Plastic
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY