• Cart

DESCRIPTION

American Pride 36 in. Frame Rectangle Mirror

A6336TPE

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Glass Type
Polished Edge
Height
24 in
Installation Type
Wall Mount
Material
Glass
Type
Rectangular Mirror
Width
36 in

Starting at
Call for Pricing
  • QUANTITY