24 x 26 in. 3-Door Mirror Medicine Cabinet in Espresso
CH Series Triview 24 x 26 in. 3-Door Mirror Medicine Cabinet in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surface mount body with espresso wrapped particle board panels
- Espresso finished wrapped MDF doors
- 24W x 26"H tri-view cabinet
- Some assembly required
- 22 Lbs.
- 4 exposed zinc plated hinges
- 1 Fixed and 2 adjustable espresso finish shelves
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- CH Series Triview
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 4-3/8 in
- Glass Type:
- Mirror
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- MDF
- Product Type:
- Mirrored Medicine Cabinet
- Size:
- 24 in W x 26 in H
- UL Listed:
- No
- Width:
- 24 in