This product requires certification to purchase.

23-3/4 x 25-5/8 in. 3-Door Mirror Medicine Cabinet in Oak

American Pride

Triview 23-3/4 x 25-5/8 in. 3-Door Mirror Medicine Cabinet in Oak

  • Fast #
  • Part #AMEK24
  • Item #7628581
  • Manufacturer Part #K24
4.4 out of 5 Customer Rating
Brand image
American Pride

Triview 23-3/4 x 25-5/8 in. 3-Door Mirror Medicine Cabinet in Oak

  • Fast #
  • Part #AMEK24
  • Item #7628581
  • Manufacturer Part #K24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24W x 26"H tri-view cabinet
  • Surface mount body with oak finish wrapped particle board panels
  • Oak finished wrapped MDF doors
  • 1 Fixed and 2 adjustable oak finish shelves
  • 4 exposed brass plated hinges
  • Some assembly required
  • 22 Lbs.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
25-5/8 in
Size
24 in W x 26 in H
Width
23-3/4 in
Characteristics & Features
Collection
Triview
Color Finish Category
Browns
Color Finish Name
Oak
Glass Type
Mirror
Installation Type
Surface Mount
Material
MDF
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UL Listed
No
UPC
043197009012