54 oz. Deckmount Soap Dispenser
54 oz. Deckmount Soap Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 54 oz
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Stainless Steel
- Power Source:
- Battery
- Volts:
- 1.5V