DESCRIPTION

  • CR-P2 lithium battery installed in the valve4 year battery life.
  • Can be installed left or right-handed
  • Exclusive Pressure Compensation feature eliminates the need for the installer to adjust the stop valves, saving time & money and ensuring water savings
  • Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
  • Flexible Selectronic® Platform with programmable sensor
  • Fully Mechanical Manual Override allows valve to flush during a power failure
  • Hygienic, touch-free operation
  • Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
  • Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.

American Standard Selectronic® 0.25 gpf Urinal Flush Valve

A6063025

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
Battery Size
CR-P2
Battery Type
Lithium
CARB OTC LEED Compliant
No
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Flow Rate
1.8 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
Length
7-337/1000 in
Material
Brass, Metal
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY