American Standard Selectronic® 0.35 gpm 1-Hole Electronic Bathroom Faucet with Plug-In AC Power Supply A6056104

DESCRIPTION

  • Cast brass construction with single post mounting
  • Electronic faucet with Selectronic® proximity operation
  • Factory set for 7.5 second running time to deliver 0.05 gpc
  • Factory-installed S.S. flex hose with 3/8" compression connection
  • Flow rate: 0.35 gpm, pressure-compensating VR non-aerated spray
  • Integral in-line strainer prevents clogging
  • Operates on DC (battery) or AC permanent power
  • Sensor and electronic controls are fully enclosed and water resistant
  • Vandal resistant

American Standard Selectronic® 0.35 gpm 1-Hole Electronic Bathroom Faucet with Plug-In AC Power Supply

A6056104

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.35 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Spout Height
5-1/8 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY