DESCRIPTION

  • Cast brass valve bodies
  • Ceramic disc valve cartridges
  • Limited 5-year commercial warranty
  • Rigid 8" copper connection
  • Vandal-resistant handles with red and blue color indexes
  • Water conserving 0.35 gpm pressure-compensating non-aerated spray

American Standard Monterrey® 0.35 gpm 3-Hole Widespread Bathroom Faucet with Double Wristblade Handle

A6500174

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
0.35 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Spout Height
2-1/4 in
Spout Reach
4-1/16 in
Trim Only
No
WaterSense Labeled
No
Width
15-3/4 in

Starting at
$252.89
EACH
  • QUANTITY