DESCRIPTION

  • Ceramic disc valve cartridges
  • Drain not included
  • Limited 5-year commercial warranty
  • Red and blue indexed handles
  • Vandal-resistant pressure-compensating aerator
  • Water conserving 0.35 gpm pressure-compensating non-aerated spray

American Standard Monterrey® 0.35 gpm Double Wristblade Handle Faucet Centerset

A5500174

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.35 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Solid Brass
Number of Handles
Two Handle
Spout Height
1-3/4 in
Spout Reach
3-3/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$182.04
EACH
  • QUANTITY