DESCRIPTION

  • CR-P2 lithium battery installed in the valve4 year battery life.
  • Can be installed left or right handed
  • Can be installed left or right-handed
  • Does not include vacuum breaker, angle stop or sweat solder kit
  • Fail safe operation
  • Includes CR-P2 lithium ion battery
  • Operating pressure range is 25 psi
  • Replaces industry standard manual and electronic valves
  • Superior EPDM seals

American Standard Selectronic® 0.5 gpf Retrofit Urinal Flush Valve

A6063505002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Battery Size
CR-P2
Battery Type
Lithium
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.8 gpf
Green
WaterSense, Yes
Height
16-1/2 in
Length
7-337/1000 in
Material
Brass
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY