DESCRIPTION

  • Electronic faucet with Selectronic® proximity system for hygienic “Hands Free” operation
  • Factory-installed S.S. flex hose with 3/8" compression connection, 15" length
  • Integral in-line strainer prevents clogging
  • Order deck plate, mixing valve and remote control separately
  • Sensor and electronic controls are fully enclosed and water resistant

American Standard Selectronic® 0.5 gpm AC Cast Spout

A6056105002

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
Handle Type
Electronic
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Height
5-1/8 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$489.32
EACH
  • QUANTITY