DESCRIPTION

  • Electronic faucet with Selectronic® proximity system for hygienic hands free operation
  • Factory-installed 15' stainless steel flex hose with 3/8" compression connection
  • Integral in-line strainer prevents clogging
  • Sensor and electronic controls are fully enclosed and water resistant
  • Water pressure range from 20 to 125 psi

American Standard Selectronic® 0.5 gpm Cast Proximity Lavatory Faucet

A6055105

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Battery Type
Lithium
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Type
Electronic
Flow Rate
0.5 gpm
Handle Type
Electronic
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Height
5-1/8 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$494.03
EACH
  • QUANTITY