DESCRIPTION

  • Ceramic disc valve cartridges
  • Less drain
  • Vandal-resistant handles
  • Vandal-resistant pressure-compensating aerator

American Standard Monterrey® 0.5 gpm Double Wristblade Handle Centerset Lavatory Faucet

A5500175

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
.5 gpm
Green
WaterSense, Yes
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Solid Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
1-3/4 in
Spout Reach
3-3/4 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$182.04
EACH
  • QUANTITY