DESCRIPTION

  • Pressure compensating vandal-resistant multi-laminar spray
  • Range can be adjusted manually or with optional remote
  • Single inlet for cold or tempered water
  • Vandal-resistant construction with fully enclosed water resistant electronics

American Standard Selectronic® 0.5 gpm Electronic AC Tub Spout

A6056165002

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Solid Brass
Spout Height
7 in
Spout Reach
6-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$551.43
EACH
  • QUANTITY