DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Cartridge assures a lifetime of drip-free performance
  • Limited 5-year commercial warranty
  • Pressure compensating multi-laminar spray

American Standard Monterrey® 0.5 gpm Single Lever Handle Faucet

A6114116

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Cast Brass
Number of Handles
Single Handle
Spout Height
2-3/8 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$193.85
EACH
  • QUANTITY