DESCRIPTION

  • CR-P2 lithium battery included with the faucet.4 year battery life.
  • Integral in-line strainer prevents clogging
  • Optional remote control allows for easy adjustment and customization
  • Sensor and electronic controls are fully enclosed and water resistant
  • Vandal resistant pressure-compensating aerators

American Standard Selectronic® 0.5 gpm Vandal-Resistant Electronic Aerator Moments

A2506155

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Battery Size
CR-P2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Type
Electronic
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Height
5 in
Spout Reach
6-1/16 in
Trim Only
No
Type
Lithium
WaterSense Labeled
Yes

Starting at
$727.4
EACH
  • QUANTITY