Seal Kit for Jasmine® 3821 Series, Reliant+ 4205 Series and Connoisseur 400
Seal Kit for Jasmine® 3821 Series, Reliant+ 4205 Series and Connoisseur 400
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four seals included in package
- Enables spout to swivel
- For Reliant and Kitchen Faucets
- For Jasmine® 3821 series, for Reliant+® 4205 series and Connoisseur® 400 series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Jasmine® 3821 Series, Reliant+ 4205 Series, Connoisseur 400
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Faucet Part Type:
- Seal Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No