DESCRIPTION

  • ADA compliant rim height at 16 1/2" (419mm)
  • Condensation channel
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Fully glazed 2 1/8" trapway
  • Powerful direct-fed siphon jet flush action

American Standard Madera™ 1.6 gpf Elongated Toilet

A3461001020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Collection
Madera™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
16-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Type
One Piece
Type
Siphon Jet
WaterSense Labeled
No
Width
14 in

Starting at
$237.69
EACH
  • QUANTITY