DESCRIPTION

  • ADA compliant rim height at 16 1/2" (419mm)
  • Bolt caps included
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Includes top mount slow close seat and cover with easy lift off feature
  • Oversized 3" flush valve
  • PowerWash™ rim scrubs bowl with each flush
  • Siphon action bowl with smooth-sided, concealed trapway
  • Toilet bowl only

American Standard Studio™ 1.6 gpf Round Bowl Toilet

A3053120020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2-2008
Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Studio™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Green
WaterSense, Yes
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
30-3/4 in
Toilet Bowl Length
30-1/4 in
Toilet Bowl Shape
Round
Toilet Bowl Width
15-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Type
Siphon Jet
WaterSense Labeled
Yes
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$287.75
EACH
  • QUANTITY