DESCRIPTION

  • Condensation channel
  • Conventional glaze
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Low-consumption toilet
  • Material: Vitreous china
  • Rough-in size: 10" or 12"
  • Seat not included

American Standard Madera™ Elongated Toilet Bowl

A2234001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Madera™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
28-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
10 in or 12 in
Toilet Type
Bowl, Floor Mount, Two Piece
WaterSense Labeled
Yes

Starting at
$171.0
EACH
  • QUANTITY