DESCRIPTION

  • Bolt caps: 2
  • Elongated bowl shape - more comfortable than a round bowl
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Glazed trapway: 2-1/8"
  • High efficiency and low-consumption
  • Inlet spud: 1-1/2"
  • Material: Vitreous china
  • Operates in the range of 1.1 gpf to 1.6 gpf
  • Toilet bowl only

American Standard Priolo® FloWise® Elongated Toilet Bowl

A3690001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Priolo® FloWise®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
27-6/25 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
4 in
Toilet Seat Type
Open Front
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
$354.83
EACH
  • QUANTITY

DOCUMENTS